Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180056
Zoro # G4701344
product price: $15.55
/ea
Not eligible for select promotions
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Materials Cut | Metal, Plastic, Wood |
Item | Hole Saw |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Screwdriver #2 Round (SDR-24)
- WESTWARD 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (10E213)
- DRILL AMERICA #40 Cobalt Jobber Length Drill Bit (DWDCO40)
- GREENLEE Ratchet Punch Driver Kit W/ 3 Studs, Case (1904)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- DEWALT Bi-Metal Hole Saws (DAH180034)
- DEWALT 3/4" (19mm) IMPACT READY(R) Hole Saw (D180012IR)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- DEWALT Bi-Metal Hole Saws (DAH180032)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- Dewalt Hole Saws & Cutters