Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180054
Zoro # G4700960
product price: $14.79
/ea
Not eligible for select promotions
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 3/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- DRILLCO 60PC COBALT DRILL BIT SET #1-#60 (500A60)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- PIG Pig Traffic Mat Rug, 36"X150' (NPG25450)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 1/8" dia (DAH4218)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5004B)
- Dewalt Hole Saws & Cutters