Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180048
Zoro # G4700531
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Materials Cut | Metal, Plastic, Wood |
Primary Material Application | General Purpose |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL1)
- KNIPEX Blades for AutoInsulation Stripper, PR1 (12 69 21)
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 1/4" Standard Length, Chrome Socket (D003408)
- DEWALT Bi-Metal Hole Saws (DAH180032)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/2" dia (DAH3112)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3/4" dia (DAH334)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/2" dia (DAH3212)
- IRWIN Hole Saw, 1-1/2 in. Long Lasting Bi-Metal Construction (3002424L)
- Dewalt Hole Saws & Cutters