Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180044
Zoro # G4700951
Not eligible for select promotions
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Shop By | New Products |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- FREUD Panel Pilot Router Bit, 1/4" Cutting Dia. (26-100)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3/4" dia (DAH334)
- DEWALT Bi-Metal Hole Saws (DAH180032)
- DEWALT 3/4" (19mm) IMPACT READY(R) Hole Saw (D180012IR)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (DCH2532-G)
- Dewalt Hole Saws & Cutters