Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180036
Zoro # G4701511
product price: $16.95
/ea
Not eligible for select promotions
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9/16-Inch Heavy-Duty Nut Driver (635-9/16)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- DEWALT Bi-Metal Hole Saws (DAH180056)
- DEWALT Bi-Metal Hole Saws (DAH180060)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/2" dia (DAH3112)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- MORSE Hole Cutter, Metal, Saw Diameter 15/16 in. (CTD15)
- Dewalt Hole Saws