Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180034
Zoro # G4700708
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Materials Cut | Metal, Plastic, Wood |
Item | Hole Saw |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Second File - Boxed (03599NN)
- MILWAUKEE TOOL 1/4 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9047)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- DEWALT Bi-Metal Hole Saws (DAH180044)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- DEWALT Bi-Metal Hole Saws (DAH180027)
- DEWALT 2-9/16" Carbide Wood Hole Saw w/ Pilot Bit (DWAFV02916PB)
- DEWALT Bi-Metal Hole Saws (DAH180042)
- DEWALT Bi-Metal Hole Saws (DAH180009)
- RICHELIEU HARDWARE 3 3/8-inch (86 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963261)
- Dewalt Hole Saws