Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180033
Zoro # G4700890
product price: $15.95
/ea
Not eligible for select promotions
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastic, Wood |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/16 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84360)
- GENERAL WIRE Boring Gimlet, Steel, (BG)
- CAMPBELL HAUSFELD Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/4 HP (TL052001AV)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- DEWALT Bi-Metal Hole Saws (DAH180027)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- DIABLO Hole Saw 13/16" (DHS0813)
- Dewalt Hole Saws