Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180032
Zoro # G4701222
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- STANLEY Stanley 28-100 Mini-Razor Fixed Blade Scraper (28-100)
- WESTWARD Screw Extractor Spiral Flute Size #2 (2RUL9)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- DEWALT Bi-Metal Hole Saws (DAH180020)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4" dia (DAH34)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- SPYDER Hole Saw, Tungsten CarbideTipped, 2-9/16In (600029CF)
- Dewalt Hole Saws