Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180023
Zoro # G4700909
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Materials Cut | Metal, Plastic, Wood |
Primary Material Application | General Purpose |
Item | Hole Saw |
Shop By | New Products |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 7/16 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Maintenance Grease (FELCO 990)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82158D2B144495)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- DEWALT Bi-Metal Hole Saws (DAH180027)
- DEWALT Bi-Metal Hole Saws (DAH180044)
- DEWALT Bi-Metal Hole Saws (DAH180019)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- DEWALT Bi-Metal Hole Saws (DAH180054)
- MILWAUKEE TOOL 3-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9644)
- Dewalt Hole Saws & Cutters