Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180020
Zoro # G4701082
product price: $9.55
/ea
Not eligible for select promotions
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- MARTOR Secumax Snitty (43037.00)
- CS UNITEC Non Sparking Comb Pliers w/Side Cut, 200mm(8in), Aluminum Bronze (EX612-8A)
- DEWALT Bi-Metal Hole Saws (DAH180054)
- DEWALT Bi-Metal Hole Saws (DAH180044)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- DEWALT Bi-Metal Hole Saws (DAH180009)
- DEWALT Bi-Metal Hole Saws (DAH180025)
- DEWALT Hole Saw, Cutting 2 7/16" D, 6 1/4" dia (DAH4614)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- Dewalt Hole Saws