Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180019
Zoro # G4700848
product price: $9.69
/ea
Not eligible for select promotions
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 1/2"-20
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2"-20 |
Saw Dia. | 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/16 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Track Saw Blade, 0.087" Thick, Round Arbor (48-40-0643)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- MILWAUKEE TOOL 1-3/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3983)
- DEWALT Bi-Metal Hole Saws (DAH180012)
- DEWALT Bi-Metal Hole Saws (DAH180018)
- DEWALT Bi-Metal Hole Saws (DAH180017)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- Dewalt Hole Saws & Cutters