Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180018
Zoro # G4701310
product price: $8.19
/ea
Not eligible for select promotions
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 1/2"-20
- Teeth per Inch 4/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2"-20 |
Saw Dia. | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastic, Wood |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket (13200)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease extension L.52 mm d.23 mm (13011001)
- MARSON Nosepiece, 6-32, Steel (39261)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- DEWALT Bi-Metal Hole Saws (DAH180011)
- DEWALT Bi-Metal Hole Saws (DAH180017)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/8" dia (DAH3138)
- DEWALT Bi-Metal Hole Saws (DAH180044)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- MILWAUKEE TOOL 5/8" Diamond Max Hole Saw (49-56-0513)
- Dewalt Hole Saws