Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180010
Zoro # G4701021
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2"-20 |
Saw Dia. | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Materials Cut | Metal, Plastic, Wood |
Primary Material Application | General Purpose |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 5/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- DEWALT Impact Clutch (DWHJHLD)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 1" (HMS.2-1/2)
- DEWALT Bi-Metal Hole Saws (DAH180012)
- DEWALT Bi-Metal Hole Saws (DAH180009)
- DEWALT Bi-Metal Hole Saws (DAH180019)
- DEWALT 7/8" (22mm) IMPACT READY(R) Hole Saw (D180014IR)
- DEWALT Bi-Metal Hole Saws (DAH180021)
- DEWALT 2-9/16" Carbide Wood Hole Saw w/ Pilot Bit (DWAFV02916PB)
- SPYDER Hole Saw, Bi-Metal, 3-1/4 (600095CF)
- Dewalt Hole Saws