Shop All Bell Hanger Drill Bits
This Product is Discontinued
Dewalt
Bellhanger Bit, 1/4 Dia, 24L, 1/4 Shank (Discontinued)
Mfr # DW1778
Zoro # G3425974
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/4 in
- Application Computer, Security, Phone Cable
- Shank Size 1/4 in
- Features Increased Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1778
- Zoro # G3425974
- UPC # 028877476452
- Country of Origin China
- Category Bell Hanger Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 1/4 in |
Dia. | 1/4" |
Length | 24" |
Overall Length | 24 in |
Shank Dia. | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Computer, Security, Phone Cable |
Features | Increased Durability |
Drill Bit Material | Carbon Steel |
Drill Style | Installer |
Cutting Edge | 135 Split Point |
Item | Wood Drilling Bit |
Description
Set, Wood Drilling Bit, Installer, Drill Bit Material Carbon Steel, Drill Bit Size 1/4 in, Shank Size 1/4 in, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.