Shop All Cordless Grinders
Dewalt
Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia.
Mfr # DCG412P2, DCB205
Zoro # G2608711
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20V DC
- Wheel Dia. 4-1/2 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG412P2, DCB205
- Zoro # G2608711
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4-1/2 in |
Tool Length | 14 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 14 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor No, Battery Capacity (3) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger,, Safety Features Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type None, Minimum Speed 8,000 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 28 Leaves, 3.5 to 36 TPI (484)
- DEWALT 6 Piece Bi-Metal Reciprocating Saw Blade Set (DW4856)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- DRILL AMERICA m48x5 Carbon Steel Hex Die (DWTSMH48X5)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DEWALT Angle Grinder, 20V, 4-1/2" w/BONUS BATTERY (DCG405B/DCBP520)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- Dewalt Cordless Tools