Shop All Portable Device Chargers
Dewalt
BATTERY CHARGER KIT 20V 5.0AH
Mfr # DWDCB205CK
Zoro # G302428561
product price: $240.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWDCB205CK
- Zoro # G302428561
- Country of Origin Unknown
- Category Portable Device Chargers
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- MIGHTY MAX BATTERY 12V 35AH Clubrunner Dynamis Kangaroo PowaKaddy Golf Caddy Battery (ML35-12547)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for MobilePower 15-in-1 - 2 Pack (ML18-12MP2969720)
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- DEWALT Powerbank (215 1643 DW2)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- DEWALT Mobile USB PD Charger 4-Port, 60W (141 9009 DW2)
- DEWALT Worksite USB PD Charger, 2-Port, 49.5W (131 0851 DW2)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- Dewalt Portable Device Chargers