Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
Battery Charger for Li-Ion or NiCd or NiMH 7.2V-18V (Discontinued)
Mfr # DE9135-QW
Zoro # G8579611
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Cordless Tool Battery Type Li-Ion or NiCd or NiMH
- Charger Output Voltage 7.2 to 18.0
- Charger Input Voltage 220V
- Features Charges DEWALT(R) 7.2V to 18V NiCd, NiMH, Li-Ion Batteries, DEWALT(R) 3-Stage Charging System Provides Maximum Runtime and Extends Overall Battery Life, Standard 2-Pin Europlug, Users Only Need 1 Charger for Multiple Cordless Products
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DE9135-QW
- Zoro # G8579611
- Country of Origin Thailand
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Battery Type | Li-Ion or NiCd or NiMH |
Charger Output Voltage | 7.2 to 18.0 |
Charger Input Voltage | 220V |
Features | Charges DEWALT(R) 7.2V to 18V NiCd, NiMH, Li-Ion Batteries, DEWALT(R) 3-Stage Charging System Provides Maximum Runtime and Extends Overall Battery Life, Standard 2-Pin Europlug, Users Only Need 1 Charger for Multiple Cordless Products |
Item | Battery Charger |
Number of Ports | 1 |
Category Type | Battery Charger |
For Use With | 220V DEWALT(R) 7.2V to 18V NiCd, NiMH, Li-Ion Batteries |
For Battery Voltage | 7.2V/14.4V/18V |
Indicator Light | No |
Battery Capacity Charged in 1-Hour | 2 Ah |
Wireless Tool Tracking | No |
Charging Port Voltage | (1) 7.2V/14.4V/18V |
Plug Type | Two-Prong |
Charger Class | Standard |
Description
Battery Charger, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 7.2V/14.4V/18V, Charger Input Voltage 220V, Charger Class Standard, For Battery Chemistry Li-ion, Ni-Cd, Ni-MH, Indicator Light No, Plug Type Two-Prong, For Use With 220V DEWALT(R) 7.2V to 18V NiCd, NiMH, Li-Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.