Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
Battery Charger for Li-Ion 40V (Discontinued)
Mfr # DCB116
Zoro # G6642198
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V
- Battery Capacity 6.0 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB116
- Zoro # G6642198
- UPC # 885911474467
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40V |
Battery Capacity | 6.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Includes | Charger and Carrying Case for (6) 40V MAX Lithium Ion Batteries |
Series | 40V MAX |
Charger Input Voltage | 120V |
Number of Ports | 6 |
Charger Output Voltage | 40.0 |
Item | Battery Charger |
Features | Charges 6.0 Ah Battery In 33 min, Stores (6) 40V MAX Batteries, Weather Resistant, Heavy Duty, Battery Health Diagnostic LED Indicator |
For Use With | 40V MAX |
Category Type | Battery Charger |
For Battery Voltage | 40V |
Plug Type | Two-Prong |
Charging Port Voltage | (6) 40V |
Charging Type | Sequential |
Indicator Light | Yes |
Charger Class | Standard |
Battery Capacity Charged in 1-Hour | 5 Ah |
Wireless Tool Tracking | No |
Description
Battery Charger, Battery Capacity 6.0 Ah, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 6, Charging Port Voltage (6) 40V, Charger Input Voltage 120V, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 40V MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.