Shop All Cordless Tool Accessories
Dewalt
Battery Charger for Li-Ion 12V-20V
Mfr # DCB115-QW
Zoro # G1723537
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V/20V
- Battery Capacity 6.0 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB115-QW
- Zoro # G1723537
- UPC # 05035048562321
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V/20V |
Battery Capacity | 6.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Series | XR Li-Ion |
Number of Ports | 1 |
For Use With | DEWALT(R) 12V to 20V MAX Li-Ion Batteries |
Item | Battery Charger |
Category Type | Battery Charger |
Charger Input Voltage | 240V |
Charger Output Voltage | 10.8V, 14.4V, 18.0V |
For Battery Voltage | 10.8V, 18V |
Features | Diagnostics with LED Indicator, Communicates Battery Charge Status, Standard 2 Pin Europlug |
Plug Type | Two-Prong |
Battery Capacity Charged in 1-Hour | 4 Ah |
Wireless Tool Tracking | No |
Charger Class | Standard |
Indicator Light | Yes |
Charging Port Voltage | (1) 12V/20V |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 6.0 Ah, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/20V, Charger Input Voltage 240V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With DEWALT(R) 12V to 20V MAX Li-Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- DRILL AMERICA 1-1/2"x7-1/2" Auger Bit (DMS73-0018)
- IRWIN Die Stock Adj Card Hansn (12026)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- DEWALT 20.0V Li-Ion Battery, 3.0Ah Capacity (DCB230C)
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- DEWALT Battery, 20V, 5.0Ah (DCB205BTLR)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- Dewalt Cordless Tools