Shop All Battery Chargers
Dewalt
Battery Charger, 22.0V, Li-Ion
Mfr # DCB1112
Zoro # G100422532
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20V MAX and 20V/60V MAX FLEXVOLT
- Number of Ports 1
- Series Standard
- Features Internal fan, Stage 1 and 2 LED
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCB1112
- Zoro # G100422532
- UPC # 885911644013
- Country of Origin Thailand
- Category Battery Chargers
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 20V MAX and 20V/60V MAX FLEXVOLT |
Number of Ports | 1 |
Item | Battery Charger |
Series | Standard |
Features | Internal fan, Stage 1 and 2 LED |
Cordless Tool Battery Type | Li-Ion |
Charger Input Voltage | 120V |
Description
Battery Charger, Number of Ports 1, Charger Input Voltage 120V, For Use With 20V MAX and 20V/60V MAX FLEXVOLT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, White (OEXH716B030)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- DEWALT Charger (DCB094K)
- DEWALT Battery and Charger Kit, 20VDC, Soft Bag (DCB205-2CK)
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1106)
- VICTRON ENERGY Blue Smart IP65 Charger 12/5(1) 120V NEMA 1-15P Retail (BPC120531104R)
- DANTONA Dantona NM-AS10D41-9 Lithium-Ion Battery for Acer Laptop (NM-AS10D41-9)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- Dewalt Battery Chargers