Shop All Rechargeable Batteries
Dewalt
Battery, 20V, 15 Ah
Mfr # DCB615
Zoro # G303964785
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 4.5 lb
- For Use With DEWALT(R) 20V/60V/120V Max Tools and 20V Max Chargers
- Battery Chemistry Li-ion
- Battery Capacity 15 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB615
- Zoro # G303964785
- UPC # 885911686303
- Country of Origin China
- Category Rechargeable Batteries
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Weight | 4.5 lb |
For Use With | DEWALT(R) 20V/60V/120V Max Tools and 20V Max Chargers |
Battery Chemistry | Li-ion |
Battery Capacity | 15 Ah |
Cordless Tool Kit Contents | (1) Battery |
Battery Series | FLEXVOLT(R) |
Voltage | 20 V |
Cordless Tool Battery Platform | 20V MAX |
Features | 3-LED Fuel Gauge |
Number of Batteries Included | 1 |
Charger Included | No |
Accessory Type | Battery |
Description
Battery, Battery Capacity 15 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Battery Series FLEXVOLT(R), Cordless Tool Battery Platform 20V MAX, Weight 4.5 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for SLAA12-35C, SLADC12-35J - 2 Pack (ML35-12MP2569155161105312)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- ILC Replacement for Energizer Ecr2032, 10PK (ECR2032 ENERGIZER)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- EVEREADY BATTERY, RCHRGBLE, C, 2/PK (EVENH35BP2)
- DURACELL DURA 15V 377 Battery (17709)
- CYBERPOWER 2 3Kva App Xl Battery Module (BP72V60ART2U)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- MAKITA XGT Battery Cover (412393-7)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- Dewalt Rechargeable Batteries