Shop All Cordless Tool Accessories
Dewalt
Batteries
Mfr # DCB205C
Zoro # G812221065
product price: $203.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/4 in
- Number of Batteries Included 1
- Cordless Tool Battery Platform 20V MAX XR
- Battery Series 20V MAX XR(R)
- Battery Capacity 5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB205C
- Zoro # G812221065
- UPC # 885911948951
- Country of Origin Viet Nam
- Category Cordless Tool Accessories
Dimensions
Overall Length | 16 1/4 in |
Overall Width | 3 3/4 in |
Overall Height | 10 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Batteries Included | 1 |
Cordless Tool Battery Platform | 20V MAX XR |
Battery Series | 20V MAX XR(R) |
Item | Battery and Charger Kit |
Battery Capacity | 5 Ah |
Cordless Tool Kit Contents | (1) Battery; (1) Charger |
Weight | 4.1 lb |
Voltage | 20V |
Charger Included | Yes |
Battery Chemistry | Li-ion |
Includes | Charger |
Charger Input Voltage | 12 to 20V |
Description
Battery and Charger Kit, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 20V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Charger Input Voltage 12 to 20V, Battery Series 20V MAX XR(R), Cordless Tool Battery Platform 20V MAX XR, Overall Height 10 1/4 in, Overall Length 16 1/4 in, Overall Width 3 3/4 in, Weight 4.1 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- MILWAUKEE TOOL 1/8 in. - 1/2 in. #1 Cobalt Step Drill Bit (48-89-9281)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48909)
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) (DCB205-2)
- DEWALT 1" PEX Expander Head (DCE4001)
- DEWALT Tag Cord Adapter, Size 7" x 5" x 2", PK25 (DCE043)
- DEWALT Adjustable Bail Handle (DWE46005)
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- DEWALT 12" Right Angle Flex Shaft (DWARAFS)
- EGO Backpack Battery, (1) 28.0 Ah, Li-Ion (BAX1501)
- Dewalt Cordless Tool Accessories