Shop All Cordless Tool Accessories
Dewalt
Batteries, 60V Flexvolt 9.0 Ah, PK4
Mfr # (4) DCB609
Zoro # G910831814
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries Included 4
- Battery Chemistry Li-ion
- Charger Included No
- Voltage 20 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # (4) DCB609
- Zoro # G910831814
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Number of Batteries Included | 4 |
Battery Chemistry | Li-ion |
Charger Included | No |
Voltage | 20 V |
Item | Batteries |
Battery Capacity | 9 Ah |
Cordless Tool Battery Platform | 20V/60V FLEXVOLT(R) |
For Use With | DEWALT(R) 20V MAX* Cordless Tools |
Cordless Tool Kit Contents | (4) Batteries |
Includes | (4) Batteries |
Battery Series | FLEXVOLT(R) |
Wireless Tool Tracking | No |
Description
Batteries, Battery Capacity 9 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 4, Voltage 20 V, Cordless Tool Kit Contents (4) Batteries, Charger Input Voltage Not Applicable, Battery Series FLEXVOLT(R), Cordless Tool Battery Platform 20V/60V FLEXVOLT(R), Wireless Tool Tracking No, Wireless Tracking System Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 20V 7/16" (BAT20-7161)
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- GERBER Folding Knife, 9 in Overall L (31-003927)
- DEWALT Staple Gun, Manual, Heavy Duty, Narrow Crwn (DWHTTR130LH)
- DEWALT 20V MAX XR5 PREMIUM BATTERY FOUR PACK ((4) DCB205)
- DEWALT Batteries, 60V Flexvolt 6.0 Ah, PK4 ((4) DCB606)
- DEWALT IR Drive Guide w/ 2 IMPACT READY(R) Bits (DWAIRDG)
- DEWALT Xr Bandfile Kit w/ Bonus Battery (DCM200E1/DCB203)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010)
- DEWALT Battery Adapter for Li-Ion 20V (DCA1820)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- Dewalt Cordless Tools