Shop All Safety Glasses
Dewalt
Ballistic Safety Glasses, Smoke Scratch-Resistant
Mfr # DPG55-2D
Zoro # G1615422
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Half Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG55-2D
- Zoro # G1615422
- UPC # 674326281728
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Safety Glasses Size | Universal |
Dimensions | 6 L x 1 H x 3 W |
Length | 6 |
Width | 3 |
Height | 1 |
Description
Safety Glasses, Series DC(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSEN WaterHog Eco Premier Mat Fashion Border 3/8in Thick 4' x 6' Black (22977046070)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4039)
- AMISTAD Notice Main Office Entrance OSHA Aluminum Sign (AM2677808)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG54-2D)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG101-6D)
- DEWALT DeWalt® ANSI Z87.1+ Safety Glasses Contractor Pro Smoke (DPG52-2D)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG51-2D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG52-2)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG51-9)
- 3M PELTOR Safety Glasses SF302AF, Gray Le, PK20 (SF302AF)
- Dewalt Eye Protection