Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Dewalt
Bag/Tote, Tool Bag, Black, Polyester, 41 Pockets (Discontinued)
Mfr # DGL573
Zoro # G0740107
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material Polyester
- Features Base Pad Feet to Help Reduce Wear and Abrasion, Vertical Pockets Keep Tools in Sight for Quick Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DGL573
- Zoro # G0740107
- UPC # 084298995736
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Height | 14 1/2 in |
Nominal Overall Height | 14 in |
Overall Depth | 7 in |
Nominal Overall Depth | 7 in |
Nominal Overall Width | 13 in |
Width | 13" |
Overall Width | 13 in |
Overall Length | 13 in |
Description
Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 14 1/2 in, Overall Depth 7 in, Overall Width 13 in, Reinforced Bottom No, Color Black, Shape Rectangle, Features Base Pad Feet to Help Reduce Wear and Abrasion, Vertical Pockets Keep Tools in Sight for Quick Access, Includes (2) AAA Batteries, Number of Handles 3, Number of Inside Pockets 28, Number of Outside Pockets 13, Number of Pockets 41, Number of Shoulder Straps 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.