Shop All Leaf Blowers
This Product is Discontinued
Dewalt
Backpack Blower, 450 cfm, 135 mph, 40V (Discontinued)
Mfr # DCBL590X2
Zoro # G4037516
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 125 to 150 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
- Voltage 40V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCBL590X2
- Zoro # G4037516
- UPC # 885911441469
- Country of Origin China
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Backpack Blower |
Blowers and Vacuums Item | Backpack |
Blowers and Vacuums Power Type | Cordless Electric |
Vacuum Function | No |
Blowers and Vacuums Air Speed Range | 125 to 150 mph |
Blowers and Vacuums Air Flow Range | 401 to 500 cfm |
Voltage | 40V |
dBA | 63 |
Max. Air Flow | 450 cfm |
Max. Air Speed | 135 mph |
Fuel Type | Battery |
Charge Time | 4 hr |
Battery Amperage | 15.0Ah |
Battery Voltage | 40 |
Compliance | UL |
Battery Type | Li-Ion |
Speed Control | Variable |
Blowers and Vacuums Battery Voltage | 40V |
Run Time | 39 min. |
Number of Wheels | 0 |
Includes | Backpack Blower, (2) 40V, Li-Ion Battery, Standard Charger |
Engine | Electric |
Description
Backpack Blower, Voltage 40V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.