Shop All Snips
Dewalt
Aviation Snip, Straight, 10 in, Forged steel
Mfr # DWHT14675
Zoro # G0972927
product price: $18.15
/ea
Sold in multiples of 4 for $72.60
$72.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Action Straight
- Overall Length 12 in
- Material Forged steel
- Features Flush Hardware for Smooth Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 in |
Cutting Length | 2 3/4 in |
Description
If you are looking for a tool that is lightweight and has the power to make quick work of cutting, look no further than the DEWALT DWHT14675 Aviation Snip. The aviation snips have flush hardware which allows for smooth cuts. Improved external latch design makes it easier to close the blades after use. These snips also feature more cuts with less effort due to its forged steel construction. With an overall length of 10 in., this straight cut snip has a cutting length of 1 17/32 in. It comes with yellow ergonomic handles and serrated cutting edges for extra durability. If you want a lightweight tool that can get through your project quickly, this DEWALT Aviation Snip is the right choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 24-1/2" General Purpose, Center Cut Cutter (0190FC)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1020)
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- DEWALT Aviation Snip Set, Left/Right/Straight, 10 in, Forged steel (DWHT14676)
- DEWALT Aviation Snip, Left, 10 in, Forged steel (DWHT14673)
- DEWALT Aviation Snip, Right, 10 in, Forged steel (DWHT14674)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- CRAFTSMAN Offset Left Cut Aviation Snips (CMHT73559)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- Dewalt Knives, Cutters & Snips