Shop All Snips
Dewalt
Aviation Snip, Right, 10 in, Forged steel
Mfr # DWHT14674
Zoro # G0972997
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Action Right
- Overall Length 10 in
- Material Forged steel
- Features Flush Hardware for Smooth Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Cutting Length | 2 3/4 in |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga to 22 ga, Cutting Direction Right, Cutting Edge Type Serrated, Cutting Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARICA Telescoping Mirror/Pick-up Tool (17805)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #16 (C08699)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- DEWALT Aviation Snip Set, Left/Right/Straight, 10 in, Forged steel (DWHT14676)
- DEWALT Aviation Snip, Left, 10 in, Forged steel (DWHT14673)
- DEWALT Aviation Snip, Straight, 10 in, Forged steel (DWHT14675)
- MALCO Tinners Snip, Straight, 12 in, Aluminum Frame, Cutlery Grade Steel Inset Blades (M12A)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- HUSKIE TOOLS Hydraulic Cutter (S-20)
- MIDWEST SNIPS Snap Lock Punch, Punching, 9 in, Steel (MWT-L1)
- Dewalt Knives, Cutters & Snips