Shop All Tape Measures
Dewalt
Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure
Mfr # DWHT38130S
Zoro # G705294503
product price: $23.69
/ea
Not eligible for select promotions
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT38130S
- Zoro # G705294503
- UPC # 76174381306
- Country of Origin Thailand
- Category Tape Measures
Details
Promotion Restriction | Not eligible for promotion |
Item | Measuring Short Tape |
Material | Steel |
Description
The Atomic Compact Series Tape Measure is Where Size Meets Power. Our new line of Atomic Compact Series Tape Measures delivers on durability and reach with a compact design that gives you more control when measuring. Our first integrated finger brake gives you better blade control to get the job done quicker and more efficiently. The 13 ft. of max reach ensures you can get the job done on your own and the fractional blade graphics help make measurements quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 5/8 Radius (CF562)
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9090)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 7 lb (929S)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- DEWALT Tape Measure Atomic 25'L (DWHT36107)
- DEWALT Tape Measure, 35ft. (DWHT36235THS)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- Dewalt Tape Measures