Shop All Annular Cutters
Dewalt
Annular Cutters, 2 in Overall L
Mfr # DWAC02035
Zoro # G010112059
product price: $140.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Primary Material Application Aluminum, Carbon Steel, Stainless Steel, Structure Steel
- Sub Brand Dewalt
- Decimal Equivalent 2.1875
- Material - Machining High-Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAC02035
- Zoro # G010112059
- UPC # 885911737067
- Country of Origin China
- Category Annular Cutters
Dimensions
Cutter Diameter | 2 3/16 in |
Overall Length | 2 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutters |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Aluminum, Carbon Steel, Stainless Steel, Structure Steel |
Sub Brand | Dewalt |
Decimal Equivalent | 2.1875 |
Material - Machining | High-Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
For Tool Type | Magnetic Drill Press |
Series | Annular Cutters |
Number of Flutes | 12 |
Spiral Direction | Right Hand |
For Use with Pilot Pin | DWAC02000 |
Pilot Pin Included | No |
Description
Annular Cutters, High-Speed Steel, Bright, 2 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- GROZ Pry Bar, Handled, 32" (33124)
- GRAY TOOLS Gray Tools 5.5lb. Dead Blow Hammer (PHD6)
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02009)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02014)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02017)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02012)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02010)
- DEWALT UF OSC BLD CW 1-1/4 in., 3PK (DOU125JBW3)
- DRILLCO 2-5/8 2" Depth of Cut Annular Cutter (92SE340)
- Dewalt Annular Cutters