Shop All Annular Cutters
Dewalt
Annular Cutters, 2 in Overall L
Mfr # DWAC02018
Zoro # G010112004
Not eligible for select promotions
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Decimal Equivalent 1.125
- Overall Length 2 in
- Measurement System Fractional Inch
- Material - Machining High-Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAC02018
- Zoro # G010112004
- UPC # 885911736916
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 in |
Cutter Diameter | 1 1/8 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutters |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.125 |
Measurement System | Fractional Inch |
Material - Machining | High-Speed Steel |
Sub Brand | Dewalt |
Primary Material Application | Aluminum, Carbon Steel, Stainless Steel, Structure Steel |
Pilot Pin Included | No |
For Tool Type | Magnetic Drill Press |
For Use with Pilot Pin | DWAC02000 |
Spiral Direction | Right Hand |
Series | Annular Cutters |
Shank Type - Machining | Weldon Flat |
Number of Flutes | 8 |
Finish - Machining | Bright |
Description
Annular Cutters, High-Speed Steel, Bright, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- RIDGID Autofeed Assembly, Mfr. No. K-750/42007 (A-75)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02009)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02012)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02032)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02010)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02017)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02035)
- DRILLCO Chuck, Series Aca, For Use With Annular Adapter, Specifications 12 In, Hss, BrightBlack (MA000)
- Dewalt Annular Cutters