Shop All Annular Cutters
Dewalt
Annular Cutters, 2 in Overall L
Mfr # DWAC02012
Zoro # G410112048
product price: $42.99
/ea
Not eligible for select promotions
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Decimal Equivalent 0.75
- Sub Brand Dewalt
- Overall Length 2 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAC02012
- Zoro # G410112048
- UPC # 885911736848
- Country of Origin China
- Category Annular Cutters
Dimensions
Overall Length | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
For Chuck Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutters |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 0.75 |
Sub Brand | Dewalt |
Material - Machining | High-Speed Steel |
Primary Material Application | Aluminum, Carbon Steel, Stainless Steel, Structure Steel |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Spiral Direction | Right Hand |
Series | Annular Cutters |
Shank Type - Machining | Weldon Flat |
For Use with Pilot Pin | DWAC02000 |
Number of Flutes | 6 |
For Tool Type | Magnetic Drill Press |
Finish - Machining | Bright |
Description
Annular Cutters, High-Speed Steel, Bright, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP 1/2DR 5/8 6PT DEEP (PO7320H)
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size, Standard Socket, black oxide (J07517T)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02016)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02018)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02017)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02032)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02020)
- DEWALT UF OSC BLD CW 1-1/4 in., 3PK (DOU125JBW3)
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- Dewalt Annular Cutters