Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, w/ (25) Abrasive Wheels
Mfr # DWE43115N/DWA8951F
Zoro # G7642612
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4-1/2 in or 5 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43115N/DWA8951F
- Zoro # G7642612
- UPC # 885911471534
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in or 5 in |
Cord Length | 6 ft |
Tool Length | 16-1/2 in |
Spindle Thread Size | 5/8 in-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Trigger |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 11,000 |
Lock-on | No |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | (25) Abrassive Wheels |
Number of Conductors | 2 |
Handle Design | Rat Tail |
Tool Weight | 5.7 lb |
Features | E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System |
Corded/Banded | Corded |
Speed Type | Single |
Description
Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 4 In. (50324)
- LYNDEX-NIKKEN Collet, 5C, 21/64in (500-021)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- BON TOOL Bon 84-205 Post Driver 19" Long 3" Id (84-205)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Trigger Switch Grinder (DWE43115)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC, Nominal Amps: 11 (DWE4222N/DWA8951F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4214/DWA8951F)
- UNIVERSAL TOOL 4" Angle Grinder, UT8785-4-1 (UT8785-4-1)
- Dewalt Grinders & Accessories