Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, w/ (25) Abrasive Wheels
Mfr # DWE43114/DWA8951F
Zoro # G7656201
product price: $215.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4-1/2 in or 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 11,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43114/DWA8951F
- Zoro # G7656201
- UPC # 885911471510
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in or 5 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 11,000 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | (25) Abrassive Wheels |
Corded/Banded | Corded |
Tool Weight | 5.5 lb |
Handle Design | Barrel Grip |
Speed Type | Single |
Number of Conductors | 2 |
Features | E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3138)
- BON TOOL Bon 82-920 Swaged Handle, 1-3/4" Magnesium, 6 Ft (82-920)
- GREAT NECK #2 x 8 Inch Phillips Round Shank Screwdriver (73124)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed (DWE43214NVS)
- DEWALT Angle Grinder, 4-1/2" or 5" Wheel Dia. (DWE4120/DWA8951F)
- DEWALT 6" (150mm) High Performance Slide Switch Grinder (DWE43140)
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- FEIN CG10-125PDE 5 In. Angle Grinder (CG10-125PDE)
- Dewalt Grinders & Accessories