Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, w/ (25) Abrasive Wheels
Mfr # DWE4214/DWA8951F
Zoro # G7641912
Free Shipping & Returns
Not eligible for select promotions
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4-1/2 in
- Voltage 120V AC
- Nominal Amps 11
- No Load RPM 11,000
- Lock-on Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWE4214/DWA8951F
- Zoro # G7641912
- UPC # 885911355865
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in |
Cord Length | 6.3 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 12-3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Slide |
Voltage | 120V AC |
Nominal Amps | 11 |
No Load RPM | 11,000 |
Lock-on | Yes |
Lock-off | No |
Corded/Cordless | Corded |
Includes | (25) Abrasive Wheels |
Features | Dust Ejection System(Tm), One-Touch Guard |
Corded/Banded | Corded |
Speed Type | Single |
Tool Weight | 5.7 lb |
Handle Design | Barrel Grip |
Number of Conductors | 2 |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Slide, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34067)
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank (6946INS)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4012/DWA8951F)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed (DWE43214NVS)
- DEWALT Angle Grinder, 5" Wheel Dia., Tool 14" L (DWE43214N/DWA8280HRT)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit (2880-22)
- Dewalt Angle Grinders & Accessories