Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, w/ (25) Abrasive Wheels
Mfr # DWE402K/DWA8951F
Zoro # G7652430
product price: $153.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4-1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 11
- No Load RPM 11,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE402K/DWA8951F
- Zoro # G7652430
- UPC # 885911355889
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in |
Cord Length | 6.3 ft |
Tool Length | 11-13/16 in |
Spindle Thread Size | 5/8 in-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 11 |
No Load RPM | 11,000 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | (25) Abrassive Wheels |
Corded/Banded | Corded |
Speed Type | Single |
Handle Design | Barrel Grip |
Tool Weight | 3.9 lb |
Number of Conductors | 2 |
Features | Dust Ejection System(TM), One-Touch Guard |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- MARSHALLTOWN TROWEL CEMENT MRGN 2""W (MT45)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 6" Length (29106M)
- HOUGEN 1-1/4 in. RotaCut Hole Cutter (11164)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- DEWALT 7 in. (180mm) Grinder Cutting Dust Shroud (DWE46127)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder with No Lock-On (DWE43066N)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- DEWALT 4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT (DWE46155)
- DEWALT Angle Grinder, 20V, 4 1/2" Wheel, Battery (DCG412B/DCB204)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit (2880-22)
- Dewalt Angle Grinders & Accessories