Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, w/ (25) Abrasive Wheels
Mfr # DWE402G/DWA8951F
Zoro # G7649098
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4-1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE402G/DWA8951F
- Zoro # G7649098
- UPC # 885911355834
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 11-13/16 in |
Cord Length | 6.3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 11 |
No Load RPM | 11,000 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | (25) Abrassive Wheels |
Speed Type | Single |
Number of Conductors | 3 |
Features | Dust Ejection System(TM), One-Touch Guard |
Tool Weight | 3.9 lb |
Handle Design | Barrel Grip |
Corded/Banded | Corded |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAIKI Taiki 10" Jaw Boring Fixture (3900-4669)
- WARNER 3 in. Flexible Putty Knife (183)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- DEWALT DeWALT DWE402K/D28402K Angle Grinder Kit, 5/8-11 UNC Spindle, 4-1/2 in Dia Wheel (DWE402K/D28402K)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- DEWALT Angle Grinder (DWMT70782)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC, Nominal Amps: 11 (DWE4222N/DWA8951F)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402/DWA8951F)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- Dewalt Angle Grinders & Accessories