Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, Bare Tool, 11000 Load RPM
Mfr # DWE43131/ DWA8951F
Zoro # G7558374
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4-1/2 in or 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 11,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43131/ DWA8951F
- Zoro # G7558374
- UPC # 885911471558
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in or 5 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Slide |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 11,000 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard |
Features | E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System |
Number of Conductors | 2 |
Tool Weight | 5.5 lb |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Slide, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinding Wheel Dresser (2X951)
- INGERSOLL-RAND Impact Wrench Lube Kit (115-LBK1)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- MILWAUKEE TOOL Cordless Sander, 10 1/2 in, 2.7lb (48-11-1852, 2648-20)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- DEWALT 6" (150mm) High Performance Slide Switch Grinder (DWE43140)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- Dewalt Angle Grinders & Accessories