Shop All Cordless Impact Tools
Dewalt
Angle Grinder, 60V, 4 1/2-6", BONUS BATTERY
Mfr # DCG418B/DCB609
Zoro # G210066916
product price: $521.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG418B/DCB609
- Zoro # G210066916
- Country of Origin Multiple
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 9 Ah |
Description
Angle Grinder,60V,4 1/2-6 In.,BONUS BATTERY, Battery Capacity 9 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Stainless Steel 6" X 6", 3/8" Radius X 1/2" Lip Wood Handle (12-445)
- DREMEL Battery, 2 Ah, 2 5/8" L (B814-01)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504GG1)
- DEWALT Impact Driver, 20V DC, Bonus Battery (DCF850B)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- MILWAUKEE TOOL M12 FUEL 1/4" HIGH SPEED RATCHET KIT (ML2566-22)
- Dewalt Cordless Impact Tools