Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 5" Wheel Dia., Tool 14" L
Mfr # DWE43214N/DWA8280HRT
Zoro # G3037677
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43214N/DWA8280HRT
- Zoro # G3037677
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Tool Length | 14 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 10,500 |
Lock-on | No |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Flap Disc, Side Handle, Hex Key, Inner and Outer Flange, 5 in Type 27 Guard |
Features | Brushless Motor, Kickback Brake(TM) |
Number of Conductors | 2 |
Handle Design | Barrel Grip |
Speed Type | Variable |
Tool Weight | 5.3 lb |
Corded/Banded | Corded |
Brushless Motor | Yes |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1146)
- WARNER 1" Scraper, 2‐Edge, Uses #810 Blade (742)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-13UNC (342621)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia. (DWE43265N/DWA8726F)
- DEWALT Grinder (DCG413H1)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE43115/DWA8951F)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- METABO Cutting Guard Clip, For Angle Grinder (630353000)
- Dewalt Grinders & Accessories