Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 5" Wheel Dia., Tool 14" L
Mfr # DWE43214/DWA8280HRT
Zoro # G3037668
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43214/DWA8280HRT
- Zoro # G3037668
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 in |
Cord Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 10,500 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Flap Disc, Side Handle, Hex Key, Inner and Outer Flange, 5 in Type 27 Guard |
Speed Type | Variable |
Features | Brushless Motor, Kickback Brake(TM) |
Corded/Banded | Corded |
Tool Weight | 5.3 lb |
Number of Conductors | 2 |
Handle Design | Barrel Grip |
Brushless Motor | Yes |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- TEKTON Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91302)
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 6-1/2" L (5NVZ6)
- DEWALT Cordless Angle Grinders (DCG440X2)
- DEWALT 4-1/2 in. - 5 in. High-Performance Slide Switch Grinder (DWE43131)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake (DWE43214)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50PD)
- Dewalt Angle Grinders & Accessories