Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 5" Wheel dia., 120VAC, 14" L
Mfr # DWE43214N/DWA8951F
Zoro # G1938165
product price: $278.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 10,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43214N/DWA8951F
- Zoro # G1938165
- UPC # 885911405102
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Cord Length | 6 ft |
Tool Length | 14 in |
Spindle Thread Size | 5/8 in-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 10,500 |
Lock-on | No |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Side Handle, Hex Key, Inner, Outer Flange, 5 in Type 27 Guard |
Corded/Banded | Corded |
Handle Design | Barrel Grip |
Number of Conductors | 2 |
Tool Weight | 5.3 lb |
Features | Brushless Motor, Kickback Brake(TM) |
Speed Type | Variable |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Pc Double Box Ratcheting ETorx Wrench Set (KDT9224D)
- MARSHALLTOWN TROWEL FINISHING 16X4"" (18344)
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- LEATHERMAN Charge Tti Multitool (832537)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460X2)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43066/ DWA8951F)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- Dewalt Grinders & Accessories