Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13
Mfr # DWE46266N/DWA8726F
Zoro # G9074832
Free Shipping & Returns
Not eligible for select promotions
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in or 6 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 2200 to 10,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWE46266N/DWA8726F
- Zoro # G9074832
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in or 6 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 19 in |
Cord Length | 8 ft |
Overall Length | 18 5/8 in |
Wheel Diameter | 6 in |
Description
Angle Grinder Kit, Wheel Diameter 6 in, Current 13 A, Minimum Speed 2,200 RPM, Switch Type Trigger, Overall Length 18 5/8 in, Kit Contents (1) 6 in Cutoff Guard, (1) Bare Tool, (1) Type 1 Wheel, Accessory Free Tool Change Electronic, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Brake Type Electronic, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16889)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (8438)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43066/ DWA8951F)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed (DWE43214NVS)
- DEWALT 4-1/2 in. - 5 in. High-Performance Slide Switch Grinder (DWE43131)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia. (DWE43244N/DWA8726F)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- Dewalt Grinders & Accessories