Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 5" or 6" Wheel Dia.
Mfr # DWE43265N/DWA8726F
Zoro # G3037686
product price: $266.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in or 6 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43265N/DWA8726F
- Zoro # G3037686
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in or 6 in |
Cord Length | 8 ft |
Tool Length | 19 in |
Spindle Thread Size | 5/8 in-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Trigger |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 9000 |
Lock-on | No |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Cut-Off Wheel, Side Handle, Hex Key, Inner and Outer Flange, 5 in Type 27 Guard, 6 in Type 27 Guard |
Number of Conductors | 2 |
Tool Weight | 5.7 lb |
Corded/Banded | Corded |
Features | Brushless Motor, Kickback Brake(TM) |
Handle Design | Barrel Grip |
Speed Type | Variable |
Brushless Motor | Yes |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Level, 48" L (5700-4800D)
- TEKTON 3/8 Inch Drive Socket Rail and Tray Set 68-Tool (OST91901)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #7 (C03044)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (M-65021)
- DEWALT GrInder, Brushless, Bare Tool, 20V, Size 5In (DCG413FB)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder (DWE43144)
- DEWALT 20V MAX* XR(R) 4.5 IN. SLIDE SWITCH SMALL ANGLE GRINDER WITH KICKBACK BRAKE (TOOL ONLY) (DCG405B)
- DEWALT Angle Grinder, 5" Wheel Dia., Tool 14" L (DWE43214/DWA8280HRT)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On (DWE43144N)
- METABO Tucking Point Guard, For Angle Grinders (628216000)
- Dewalt Grinders & Accessories