Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 4-1/2" Wheel Dia., 120VAC, Nominal Amps: 11
Mfr # DWE4222N/DWA8951F
Zoro # G7644259
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4-1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE4222N/DWA8951F
- Zoro # G7644259
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 12-3/4 in |
Cord Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 11 |
No Load RPM | 11,000 |
Lock-on | No |
Lock-off | No |
Corded/Cordless | Corded |
Includes | 4-1/2 in Guard Type-27, Side Handle, Flange, Hex Key Wheel Wrench, (25) Wheels |
Number of Conductors | 2 |
Tool Weight | 5 lb |
Speed Type | Single |
Features | Brake Slows Wheel, Dust Ejection System |
Handle Design | Barrel Grip |
Corded/Banded | Corded |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- HHIP 5/16" C High Speed Steel Keyway Broach With 1 Shim (2006-1030)
- BLACK & DECKER Clamp Washer (761351-00)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Serrated (430)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On (DWE43144N)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- DEWALT Grinder (DCG413H1)
- DEWALT 4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT (DWE46155)
- DEWALT Angle Grinder (DWMT70782)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake (DWE43214)
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- Dewalt Grinders & Accessories