Shop All Sander Grinders & Accessories
Dewalt
Angle Grinder, 4 1/2 in, 12,000 RPM,
Mfr # DWE4011
Zoro # G7419097
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Lock-on Yes
- Speed Type Single
- No Load RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE4011
- Zoro # G7419097
- UPC # 885911278799
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 10 39/64 in |
Overall Length | 10 5/8 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 7 A, Max. Speed 12,000 RPM, Minimum Speed 12,000 RPM, Switch Type Slide, For Wheel Type Type 1, Overall Length 10 5/8 in, Kit Contents (1) Bare Tool, (1) Abrasive Wheel, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Brake Type None, Dust Sealed Switch No, Electrical Protection Overload Protection, Lock-Off Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3010)
- ALLWAY Blade Knife Utility 3Ntch 5Pk (RKB5)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder (DWE4120)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder w/ No Lock-on (DWE4120N)
- DEWALT 9" 6,500 rpm 4.7 HP Angle Grinder No-Lk (DWE4559N)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- DEWALT 9" 6,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4599N)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- Dewalt Sanders & Accessories