Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 20V, 4 1/2" Wheel, Battery
Mfr # DCG412B/DCB204
Zoro # G707204005
Free Shipping & Returns
Not eligible for select promotions
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Trigger
- Voltage 20V DC
- Includes 2-Position Side Handle, 5 in x 1/4 in Type 27 Metal Grinding Wheel, DCB204, Grinder, Hex Wrench, Type 27 Grinding Guard
- Head Type Standard Head
- Accessory Free Tool Change No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCG412B/DCB204
- Zoro # G707204005
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Diameter | 4 1/2 in |
Overall Length | 14 in |
Spindle Thread Size | 5/8 in-11 |
Description
Cordless Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor No, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Lock Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type None, Switch Location Bottom, Max. Speed 8,000 RPM, Minimum Speed 8,000 RPM, Speed Ranges 8,000 RPM, Accessory Free Tool Change No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- DEWALT 6" (150mm) High Performance Tuckpoint/Cutting Grinder (DWE46103)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Trigger Switch Grinder (DWE43115)
- DEWALT 20V MAX* XR(R) 4.5 IN. SLIDE SWITCH SMALL ANGLE GRINDER WITH KICKBACK BRAKE (TOOL ONLY) (DCG405B)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- Dewalt Angle Grinders & Accessories