Shop All Cut-Off Wheels
This Product is Discontinued
Dewalt
Alum Oxide CuttIng Wheel, 14Inx1/8Inx1In (Discontinued)
Mfr # DW8020R
Zoro # G0323117
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8020R
- Zoro # G0323117
- UPC # 885911382168
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | High Performance(TM) |
Thickness | 1/8" |
Item | Alum Oxide Cutting Wheel,14"x1/8"x1" |
Description
Alum Oxide Cutting Wheel,14 In.x1/8 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.