Shop All Portable Electric Air Compressors
Dewalt
Air Compressor, 1.60 HP, Hot Dog, 120VAC
Mfr # D55146
Zoro # G5069850
product price: $453.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4.5 gal.
- Voltage 120v
- Max. Pressure 225 psi
- HP 1.6
- Free Air CFM @ Max. Pressure 3 @ 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D55146
- Zoro # G5069850
- UPC # 885911540001
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4.5 gal. |
Overall Length | 33.5 in |
Overall Height | 15 in |
Overall Width | 23 in |
Tank Size - Air Compressor | 4.5 gal |
Outlet Size | 1/4 in |
Air Tank Size | 4.5 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 1.6 hp, Free Air Flow Rate 5 cfm, Maximum Operating Pressure 200 psi, Air Tank Size 4.5 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 78.5 dBA, Weight 83 lb, Pump Type Piston, Motor Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Al466 Cl Cp Type ASME/ANSI Lt Dty Leaf Chn 6 X 6 Lacing 1/2"Pit, PK5 (AL466HMCL)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. (91110)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6M)
- DEWALT Air Compressor (DCC2520B)
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- DEWALT Portable Compressor, 120/240V, 20 gal., Free Air CFM @ 90 PSI - Air Compressor: 1.00 (DXCMLA1682066)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT Air Compressor, 120V, 30 gal., 155 psi (DXCMLA1983012)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- Dewalt Air Compressors