Shop All Portable Electric Air Compressors
Dewalt
Air Compressor, 120V, 30 gal., 155 psi
Mfr # DXCMLA1983012
Zoro # G0028091
original price:
$954.88
24% off
new price: $718.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Not eligible for select promotions
$718.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Voltage 120v
- Max. Pressure 155 psi
- Compressor Type Oil Free Direct Drive Compressor
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCMLA1983012
- Zoro # G0028091
- UPC # 846212034026
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120v |
Max. Pressure | 155 psi |
Compressor Type | Oil Free Direct Drive Compressor |
Item | Air Compressor,120V,30 gal.,155 psi |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor,120V,30 gal.,155 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Muffler 4Am Sp Ac995 (AC995)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- PIX PIX, A26/4L280, V-Belt 1/2 X 28 (A26/4L280)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- DEWALT Air Compressor (DCC2520B)
- DEWALT Portable Compressor, 120/240V, 20 gal., Free Air CFM @ 90 PSI - Air Compressor: 1.00 (DXCMLA1682066)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- Dewalt Portable Electric Air Compressors